Beli fleksibel hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union Hose (Selang Fleksibel)
    Mulai

    Rp1.399.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union Hose (Selang Fleksibel)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other lengths are also available.-Pipe core misalignment absorption and vibration absorption.
  2. SATA Flexible Whip Hose (Selang Fleksibel)
    Mulai

    Rp84.900

    SATA Flexible Whip Hose (Selang Fleksibel)
    Deskripsi:
    97212 Hand Grease Gun Hose 12" Product Description ●High-strength, pressure-resistant nylon sleeve for easy insertion into the work area ●
  3. HOSE MASTER Corrugated Metal Hoses
    Mulai

    Rp1.799.900

    HOSE MASTER Corrugated Metal Hoses
    Deskripsi:
    These corrugated metal hoses have a 316 stainless-steel inner hose with a 304 stainless-steel braided cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.
    atribut:
    • Hose Cover Material: 304 Stainless Steel
  4. Trilliun Duct Air Hose (Selang Exhaust)
    30%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    Trilliun Duct Air Hose (Selang Exhaust)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
  5. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    26%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  6. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    30%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  7. Vone Sink Drain Trap (Afur Wastafel)
    Mulai

    Rp21.900

    Vone Sink Drain Trap (Afur Wastafel)
    Deskripsi:
    Berfungsi sebagai saringan pembuangan bak cuci piring (sink) dan wastafel
    atribut:
    • Filter Material: Alumunium
    • Bowl material: Plastik Hard ABS
    • Upper Diameter (mm): 73
  8. aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

    aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  9. Zenshin Flexible Stainless Hose(Union Type)
    Mulai

    Rp449.900

    Zenshin Flexible Stainless Hose(Union Type)
    atribut:
    • Applicable Fluid: Cold/hot water, oils, gas (limited to non-corrosive fluids)
    • Maximum Working Pressure: 1MPa (at room temperature)
    • Working Temperature: -40 to 100℃
  10. Onda Flexible Hose (Selang Fleksibel)
    6%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    Onda Flexible Hose (Selang Fleksibel)
    atribut:
    • Material: EPDM, SUS 304, Brass
  11. Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Mulai

    Rp369.900

    Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Deskripsi:
    Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.
    atribut:
    • Suitable: Water, Steam, Oil, Chemicals. Etc
    • Maximum Working Temperature (°C): 220
  12. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp719.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  13. Makita Portable Electric Air Compressor (Kompresor Angin Elektrik)
    Mulai

    Rp11.999.900

    Makita Portable Electric Air Compressor (Kompresor Angin Elektrik)
    Deskripsi:
    These portable electric air compressors are carried by hand and take up minimal storage space. They are used in service shops and garages with access to AC power.
    atribut:
    • UNSPSC: 40151601
    • Average Pump Life (hour): 2000
    • Current Rating (A): 15
    • Cylinder Material: Cast Iron
    • Duty cycle: Intermittent
    • Electrical Connection: Cord with Plugs
    • Includes: Compressor Oil
    • Input Voltage (V): 120 AC
    • Lubrication Type: Oil Lubricated
    • Pump Type : Piston
    • Standards: CSA; UL Listed
    • Sub Brand: Makita Big Bore
    • Thermal Protection: Built-In
    • Valve Type: Ball
  14. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)
    Mulai

    Rp999.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  15. TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs
    atribut:
    • Material: Polyurethene
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 31
    • Dimension 3 (mm): 9
    • Dimension 4 (mm): 7
    • Dimension 5 (mm): 13
  16. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
Daftar Harga fleksibel hose Terbaru November 2026
Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union Hose (Selang Fleksibel)Rp1.399.900
SATA Flexible Whip Hose (Selang Fleksibel)Rp84.900
Vone Sink Drain Stainless (Sifon Saluran Wastafel)Rp58.900
HOSE MASTER Corrugated Metal HosesRp1.799.900
Trilliun Duct Air Hose (Selang Exhaust)Rp28.900
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
Vone Sink Drain Trap (Afur Wastafel)Rp21.900
3S Sink Drain (Saluran Pembuangan Wastafel)Rp17.900
aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)Rp55.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)